Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Blueprint Storage Rack With Chrome Finish

Rollover image to zoom in

Click image to enlarge

Mobile Blueprint Storage Rack With Chrome Finish

Item #: WB516254

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $302.57 Save up to 34%
Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Blueprint Storage Rack With Chrome Finish
This blueprint cart also stores posters, maps, chart and other large documents that can be rolled. The heavy-gauge steel rod construction has an attractive chrome finish. The four 2" swivel casters make movement easy. Blueprint cart measures 32-1/4" x 22-1/2"W x 14-5/8"D. Includes 24 sections for individual tubes, each measuring 3-1/8" square.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES14-3/4 (37.47 cm)
    • HEIGHT INCHES32-1/4 (81.92 cm)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3089
    • MODEL516254
    • OPENINGS24
    • TUBE QUANTITY24
    • TUBE SIZE3-1/8
    • TYPEMobile Vertical Roll
    • WEIGHT LBS18 (8.18 kg)
    • MAXIMUM DEPTH INCHES 14.75 (37.47 cm)
    • MIN. HEIGHT INCHES32.25 (81.92 cm)
    • MAX. HEIGHT INCHES32.25 (81.92 cm)
    • MINIMUM DEPTH INCHES14.75 (37.47 cm)
    • COLOR FAMILYChrome
    • MINIMUM WIDTH INCHES22.5 (57.15 cm)
    • MAXIMUM WIDTH INCHES22.5 (57.15 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Mobile blueprint storage rack

Your review: Good rack goes together pretty easily we store maps seems to do the trick for our staff

Is this review helpful?

Blueprint storage rack

Your review: Rack is okay. It should have a few slots to house a fatter set of blueprints.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.