Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Vertical File
See all 2 items in product family

Mobile Vertical File

Item #: WBB197396

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $601.26 Save up to 36%
Price: $ 382.95
Product Information
Customer Review
Product Q&A
Accessories
Mobile Vertical File

Structure and savvy all-in-one. The economical Mobile Vertical File is built to withstand the rigors of a construction environment yet is equally at home in design offices. The File features steel construction with four ball-bearing swivel casters (2 locking) for glide mobility. Adjust your organizer to suit your storage. The width of the Mobile Vertical File is easily modified to fit 24" to 36" Hanging Clamps (order separately). Accommodates up to 12 clamps that simply drop in and lift out. Easy set up.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27-1/2 to 39-1/4
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES40 to 52
    • COLOR FINISHTropic Sand
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER5059
    • WEIGHT LBS23 (10.45 kg)
    • MAXIMUM WIDTH INCHES39.25 (99.7 cm)
    • MINIMUM DEPTH INCHES16 (40.64 cm)
    • MAXIMUM DEPTH INCHES 16 (40.64 cm)
    • COLOR FAMILYBrown
    • MINIMUM WIDTH INCHES27.5 (69.85 cm)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

2nd Purchase

Is this review helpful?

2nd Purchase

Is this review helpful?

Mobile Vertical File

Your review: It does the job and will work fine. It went together easily, if not a little awkwardly. Get it all put together loosely, then adjust and tighten everything.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.