Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Art and Drawing Portfolio for 24 x 36 Documents (Qty. 5)

Art and Drawing Portfolio for 24 x 36 Documents (Qty. 5)

Item #: WBB197455

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $421.63 Save up to 33%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Art and Drawing Portfolio for 24 x 36 Documents (Qty. 5)

Don't worry about your work. You can keep it safe with the Art and Drawing Portfolio. Keep your work free of dents, wrinkles, folds, and tears. Don't lose your work. Two metal turnbuckle closures secure the top and bottom of the portfolio. Transport your portfolio easily with reinforced plastic handles. Units are also stackable, so you can create an archival storage system. Priced per carton of 5.

Made in the USA.

Product Specifications

    • WIDTH INCHES38-1/4 (97.16 cm)
    • DEPTH INCHES24-3/4 (62.87 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDSafco®
    • WEIGHT LBS3 (1.36 kg)
    • MAXIMUM DEPTH INCHES 24.75 (62.87 cm)
    • MINIMUM DEPTH INCHES24.75 (62.87 cm)
    • MAX. HEIGHT INCHES1.5 (3.81 cm)
    • MIN. HEIGHT INCHES1.5 (3.81 cm)
    • MAXIMUM WIDTH INCHES38.25 (97.16 cm)
    • MINIMUM WIDTH INCHES38.25 (97.16 cm)
    • COUNTRY OF ORIGINMade in USA
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.