30" Hanging Clamps for 30" x 42" Sheets
See all 2 items in product family

30" Hanging Clamps for 30" x 42" Sheets

Item #: WBB197352

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $489.84 Save up to 39%
Price: $300.95
Product Information
Customer Review
Product Q&A
Accessories
30" Hanging Clamps for 30" x 42" Sheets

Presentation and filing is 'easy peasy' with the strength and clever design of the Hanging Clamp. Bright extruded aluminum clamps with black nylon wing knobs provide balanced gripping tension and a smart look for presentation. "Eye-ease" clear plastic label holders make labeling your work a cinch. Each Hanger Clamp can hold 100 sheets or 20 lbs of your work and has a limited lifetime warranty. Give your work edge by using a Hanging Clamp instead. Priced per carton of 6 clamps.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES31-1/4 (79.38 cm)
    • WIDTH INCHES31.25 (79.38 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES2-7/8 (7.3 cm)
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONAluminum
    • WEIGHT LBS1 (.45 kg)
    • PACKAGE QUANTITYset of 6 clamps
    • MINIMUM DEPTH INCHES0.75 (1.91 cm)
    • MAX. HEIGHT INCHES2.9 (7.37 cm)
    • MIN. HEIGHT INCHES2.9 (7.37 cm)
    • MAXIMUM WIDTH INCHES31.25 (79.38 cm)
    • MAXIMUM DEPTH INCHES 0.75 (1.91 cm)
    • MINIMUM WIDTH INCHES31.25 (79.38 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

30" hanging Clamps

Your review: Working good so far. I will post or update this review if I can, if they start breaking down on me.

Is this review helpful?

Sort by: 
1 ...

1 Result