10-Drawer Steel Flat File for 30" x 42" Documents - Gray
See all 7 items in product family

10-Drawer Steel Flat File for 30" x 42" Documents - Gray

Item #: WBB197322

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,464.81 Save up to 35%
Price: $ 2,897.00
Product Information
Customer Review
Product Q&A
Accessories
10-Drawer Steel Flat File for 30" x 42" Documents - Gray

Add colorful style to your files. Mix and match your flat files to create a sharp work center. Your Flat File is an office gem with chic lines and chrome hardware. Files are modular, so they can be used individually or in a space-saving stack. Case-hardened ball-bearing rollers provide you with smooth, quiet operation. Positive closures keep your drawers tightly shut, while courtesy stops keep them in place while open. Keep contents clean with a rear hood and hinged front depressor. Gray finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES46-1/2 (118.11 cm)
    • DEPTH INCHES35-1/2 (90.17 cm)
    • HEIGHT INCHES16-1/2 (41.91 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY10
    • WEIGHT LBS276 (125.45 kg)
    • MINIMUM DEPTH INCHES35.5 (90.17 cm)
    • MAXIMUM WIDTH INCHES46.5 (118.11 cm)
    • COLOR FAMILYGray
    • MINIMUM WIDTH INCHES46.5 (118.11 cm)
    • COUNTRY OF ORIGINMade in USA
    • MAXIMUM DEPTH INCHES 35.5 (90.17 cm)