Single Panel - Gray Vinyl
See all 8 items in product family

Single Panel - Gray Vinyl

Item #: WBB179326

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $502.38 Save up to 32%
Price: $ 343.95
Product Information
Customer Review
Product Q&A
Accessories
Our line of mobile floor display panels provides a convenient and versatile way to display artwork, notices, or other information intended for group viewing.

The panels are also ideal for use as temporary partitions or room dividers. Panels feature an easy to clean vinyl surface. Each panel surface is tackable for added versatility and is fully framed in anodized aluminum trim. Full size panels feature side hinges (hardware included) to attach to one another at various angles to create a variety of configurations. For single panel set ups, caster legs, which are included with each panel, allow easy mobility.

Product Specifications

    • WIDTH INCHES50 (127 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • COLOR FINISHGray
    • BRANDBalt®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSingle Panel - Vinyl
    • MANUFACTURERS PART NUMBER689D-44
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES50 (127 cm)
    • TOTAL DEPTH INCHES1 (2.54 cm)
    • TOTAL HEIGHT INCHES78 (198.12 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can these attach side by side, i.e. 3 in a row? also, do these come with wheels for easy mobility/sturdiness?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result