Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Brochure Holder Black 3 Pocket
See all 36 items in product family

Wire Brochure Holder Black 3 Pocket

Item #: WB238708

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Accessories
CURVED WIRE LITERATURE RACKS
3 Pocket Curved Brochure Holder
Curved wire design prevents literature from bending and becoming dog-eared. Wire literature racks are made with welded steel wire for strength. Wire design allows full, clear viewing of contents and stores documents vertically. Deep pockets hold multiple documents in one pocket. Brochure Pocket Racks measure 4-3/4"W to hold brochures and pamphlets. This unit includes hanger brackets to place over doors, partitions, etc. Wall mountable. Hardware included.

Product Specifications

    • WIDTH INCHES4-3/4 (12.07 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES26-1/4 (66.68 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONCurved Brochure Holder
    • MANUFACTURERS PART NUMBER6312-4
    • MODEL238708
    • OPENINGS3
    • TYPEWall
    • NUMBER OF COMPARTMENTS3
    • TOTAL DEPTH INCHES4 (10.16 cm)
    • TOTAL HEIGHT INCHES26.25 (66.68 cm)
    • TOTAL WIDTH INCHES4.75 (12.07 cm)
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.