Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
StraightenUp! (Qty. 6)
See all 52 items in product family

StraightenUp! (Qty. 6)

Item #: WBB197398

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $44.05 Save up to 34%
Price: $28.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
StraightenUp! (Qty. 6)

Maintain a sharp look when you Straighten Up. Curling and flopping of pocket contents can damage printed materials and block their view. Straighten UP prevents such issues by simply tucking behind the displayed material. A great solution for all displays throughout this brochure. Sold in sets of 6.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • DEPTH INCHES1/4 (.64 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONStraightenUp
    • WEIGHT LBS1 (.45 kg)
    • PACKAGE QUANTITY6
    • COLOR FAMILYWhite
    • TOTAL WIDTH INCHES8.5 (21.59 cm)
    • TOTAL HEIGHT INCHES10.5 (26.67 cm)
    • TOTAL DEPTH INCHES.25 (.64 cm)

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Cool Gizmo

Your review: We have been very pleased with this item

Is this review helpful?

StraightenUP! Yep....did the trick

Your review: These simple "plastic" pieces do the trick of keeping paper items upright!

Is this review helpful?

works well for forms

Your review: I use these to hold forms up in a pocket. After giving the forms a light fold down the center the curved plastic sheet holds the forms upright and keeps them from bending over. Care must be taken to not overload pocket or it flattens out the curve in the plastic.

Is this review helpful?

work great

Your review: Global shipped quickly. I use for forms holders. I give the forms a soft crease in the center the long way and these parts keep the forms from flopping over.

Is this review helpful?

Great Product

Your review: This is a great product. It does a good job of keeping the magazines and flyers standing up straight in the racks. They keep it looking neat and tidy. I have used these for years and they never go bad. I highly recommend them!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.