Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See-Thru 8 Pamphlet Display
See all 50 items in product family

See-Thru 8 Pamphlet Display

Item #: WBB197201

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $206.73 Save up to 29%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
See-Thru 8 Pamphlet Display

Think Clearly and you'll find the answer Sturdy, break-resistant polycarbonate plastic pockets with crystal-clear plastic PETG backing are highly functional pre-assembled displays. Deep pockets hold 2" of printed material. Cut out feature makes cleaning easy. Pre-drilled holes, screws, and anchors make it possible to mount in minutes. Includes 8 pamphlet pockets.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19-1/4 (48.9 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES23-1/2 (59.69 cm)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONPamphlet Display
    • OPENINGS8
    • WEIGHT LBS6 (2.73 kg)
    • NUMBER OF COMPARTMENTS8
    • COUNTRY OF ORIGINMade in USA
    • COLOR FAMILYClear
    • TOTAL HEIGHT INCHES23.5 (59.69 cm)
    • TOTAL WIDTH INCHES19.25 (48.9 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.