Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See-Thru 12 Pamphlet Display
See all 50 items in product family

See-Thru 12 Pamphlet Display

Item #: WBB197199

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.42 Save up to 30%
Price: $ 179.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
See-Thru 12 Pamphlet Display

Think Clearly and you'll find the answer Sturdy, break-resistant polycarbonate plastic pockets with crystal-clear plastic PETG backing are highly functional pre-assembled displays. Deep pockets hold 2" of printed material. Cut out feature makes cleaning easy. Pre-drilled holes, screws, and anchors make it possible to mount in minutes. Includes 12 pamphlet pockets.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES28-3/4 (73.03 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES23-1/2 (59.69 cm)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONPamphlet Display
    • OPENINGS12
    • WEIGHT LBS8 (3.64 kg)
    • NUMBER OF COMPARTMENTS12
    • COLOR FAMILYClear
    • TOTAL WIDTH INCHES28.75 (73.03 cm)
    • TOTAL HEIGHT INCHES23.5 (59.69 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.