Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Legs - Light Oak
See all 172 items in product family

Optional Legs - Light Oak

Item #: WBB177566

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $112.60 Save up to 27%
Price: $81.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's full-view literature displays are a classic and beautiful way to display your literature. This optional floor stand is for use with any Magazine/Brochure Wall Displays. The frame is finished in a light oak color.

Product Specifications

    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONOptional Legs
    • MANUFACTURERS PART NUMBERLD-FSLO
    • WEIGHT LBS10 (4.55 kg)
    • COLOR FAMILYBrown

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

a worthwhile addition

Your review: I purchased these legs because I didn't want the magazine rack sitting directly on the floor, but I was prepared for some wobbliness. FAR FROM IT! The rack is sturdy and remarkably stable, and is looking very good in my library.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.