Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Letter Size 21 Compartment Steel Literature Sorter - Black
See all 80 items in product family

Letter Size 21 Compartment Steel Literature Sorter - Black

Item #: WBF1493BK

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $448.95
Product Information
Customer Review
Product Q&A
Accessories
LITERATURE STEEL SORTER

Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings.

Product Specifications

    • WIDTH INCHES30-5/8 (77.79 cm)
    • DEPTH INCHES11-5/8 (29.53 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • DESCRIPTIONLetter Size - 21 Openings
    • MANUFACTURERS PART NUMBER4075black
    • MODELF1493bk
    • OPENINGS21
    • POCKET WIDTH INCHES10 (25.4 cm)
    • POCKET DEPTH INCHES11.625 (29.53 cm)
    • WEIGHT LBS81 (36.82 kg)
    • NUMBER OF COMPARTMENTS21
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES33 (83.82 cm)
    • TOTAL WIDTH INCHES30.6 (77.72 cm)
    • TOTAL DEPTH INCHES11.6 (29.46 cm)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

21 Compartment Steel Mail boxes

Your review: Very sturdy, nicely constructed. The shelves are very easy to reposition if you need a larger or smaller opening. Holds a lot of materials. We use for faculty mailboxes and then slots for additional materials.

Is this review helpful?

Great for thick, heavy catalogs

Your review: The adjustable shelves are great for accomodating the extra thick books from companies like Grainger & McMaster, and the edge is just big enough to attach a small label. When the unit is empty is light enough for one person to move if necessary, but is still strong enough to hold lots of heavy catalogs.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

the description mentions cutouts in the tray that makes for easy retrieval of documents. The trays in the photo do not appear to have a cutout. Can you explain or send a close up photo of the tray?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.