Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Free Standing 12 Pocket Rotary Literature Display - Medium Oak
See all 172 items in product family

Free Standing 12 Pocket Rotary Literature Display - Medium Oak

Item #: WBB176942

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $811.67 Save up to 33%
Price: $546.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Free standing literature rack conveniently displays up to 12 magazines or 24 brochures in a compact space. Constructed with solid oak sides and clear acrylic panels to fully display all of your literature. The frame is finished in a medium oak color.

Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES61-1/2 (156.21 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONFree Standing Rotary Literature Display
    • MANUFACTURERS PART NUMBERLM24-FSMO
    • OPENINGS12
    • POCKET WIDTH INCHES9 (22.86 cm)
    • POCKET DEPTH INCHES2 (5.08 cm)
    • POCKET HEIGHT INCHES12 (30.48 cm)
    • WEIGHT LBS63 (28.64 kg)
    • NUMBER OF COMPARTMENTS12
    • TOTAL HEIGHT INCHES61.5 (156.21 cm)
    • TOTAL WIDTH INCHES16.5 (41.91 cm)
    • COLOR FAMILYBrown
    • TOTAL DEPTH INCHES16.5 (41.91 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Product!

Your review: We ordered four for our new Visitor Center and were so pleased we are ordering four more!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.