Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Sided 6 Pocket Portable Literature Display

Rollover image to zoom in

Click image to enlarge

Double Sided 6 Pocket Portable Literature Display

Item #: WB773202

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $315.35 Save up to 27%
Price: $ 228.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Portable Literature Rack
Easy and ready to use, this magazine rack makes displaying literature a breeze. The ability to store literature in the pockets during transport makes this ideal for trade show use. Double sided display features six pockets and easily folds to only 7-1/2" high after use. Constructed of durable, heavy-gauge steel, and a scratch-resistant Gray powder coat finish, these displays will hold up to frequent use. The heavy-duty carrying case (included), will assure that your literature arrives fresh and in the pockets, ready for instant display. 10"W x 13-1/4"D x 56"H overall. Compartment size measures 9-1/4"W x 1"D x 11-3/4"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • DEPTH INCHES13-1/4 (33.66 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble Sided
    • MANUFACTURERS PART NUMBER4132GR
    • OPENINGS6
    • POCKET WIDTH INCHES9-1/4 (23.5 cm)
    • POCKET DEPTH INCHES1 (2.54 cm)
    • POCKET HEIGHT INCHES11-3/4 (29.85 cm)
    • WEIGHT LBS16.8 (7.64 kg)
    • NUMBER OF COMPARTMENTS6
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES56 (142.24 cm)
    • TOTAL WIDTH INCHES10 (25.4 cm)
    • TOTAL DEPTH INCHES13.25 (33.66 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Portable Literature Display

Your review: We are absolutely thrilled with the portable display that we received from your company. It is very sturdy, deep enough to hold all of our flyers and came in a great carrying case. We will be using it next week transporting flyers to a trade show and this will be very helpful. I seriously recommend it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you tell me how many magazines each shelf would hold? I know they are 8/2 by 11 inches but what is the depth of each shelf?

Question Asked By: Kathy , Santa Rosa, CA , December 20, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.