Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curved Wire Magazine Rack Black 5 Pocket

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Curved Wire Magazine Rack Black 5 Pocket

Item #: WB238706

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
CURVED WIRE LITERATURE RACKS
5 Pocket Curved Literature Holder
Curved wire design prevents literature from bending and becoming dog-eared. Wire literature racks are made with welded steel wire for strength. Wire design allows full, clear viewing of contents and stores documents vertically. Deep pockets hold multiple documents in one pocket. Standard Racks measure 9-1/2”W. Mounts to wall with included hardware and includes hanger brackets to hang over doors and partitions.

Product Specifications

    • WIDTH INCHES9-1/2 (24.13 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONCurved Literature Holder
    • MANUFACTURERS PART NUMBER6317-4
    • MODEL238706
    • OPENINGS5
    • TYPEWall
    • NUMBER OF COMPARTMENTS5
    • TOTAL WIDTH INCHES9.5 (24.13 cm)
    • TOTAL DEPTH INCHES3.5 (8.89 cm)
    • TOTAL HEIGHT INCHES56 (142.24 cm)
    • COLOR FAMILYBlack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: This is a nice wall rack to hold magazines in the waiting area of an office and the price is excellent.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.