Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Countertop 2 Pocket Newspaper Display - Light Oak
See all 164 items in product family

Countertop 2 Pocket Newspaper Display - Light Oak

Item #: WBB176906

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $98.22 Save up to 22%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's Oak and acrylic countertop racks add warmth to any room while displaying your magazines and literature. The frame is finished in a light oak color.

Product Specifications

    • WIDTH INCHES17-3/4 (45.09 cm)
    • DEPTH INCHES4-3/4 (12.07 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONCountertop Newspaper Display
    • MANUFACTURERS PART NUMBERPT-1LO
    • OPENINGS2
    • WEIGHT LBS10 (4.55 kg)
    • NUMBER OF COMPARTMENTS2
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES12.5 (31.75 cm)
    • TOTAL WIDTH INCHES17.75 (45.09 cm)
    • TOTAL DEPTH INCHES4.75 (12.07 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.