Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Countertop 16 Magazine Rotary Display - Medium Oak
See all 172 items in product family

Countertop 16 Magazine Rotary Display - Medium Oak

Item #: WBB176945

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $465.30 Save up to 22%
Price: $ 361.95

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
Countertop Magazine Rotary Display - Mahogany

This 18"W x 18"D x 25"W unit has 3/4" thick solid oak sides for long lasting durability and dependability. Allows you to conveniently place literature on counter tops and table tops for easy access and efficient, organized storage. Magazine pockets are 9"W x 3/4"D.

Product Specifications

    • OPENINGS16
    • DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYAssembled
    • HEIGHT INCHES25 (63.5 cm)
    • POCKET DEPTH INCHES3/4 (1.91 cm)
    • BRANDWooden Mallet
    • COLOR FINISHMahogany
    • COLOR FAMILYBrown
    • NUMBER OF COMPARTMENTS16
    • TOTAL HEIGHT INCHES25 (63.5 cm)
    • TOTAL WIDTH INCHES18 (45.72 cm)
    • DESCRIPTIONCountertop 16 Magazine Rotary Display
    • MANUFACTURERS PART NUMBERMR16-TTMO
    • WEIGHT LBS32 (14.55 kg)
    • WIDTH INCHES18 (45.72 cm)
    • CONSTRUCTIONWood Veneer
    • POCKET WIDTH INCHES9 (22.86 cm)
    • TOTAL DEPTH INCHES18 (45.72 cm)
    • POCKET HEIGHT INCHES8 (20.32 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.