Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reveal™ 12 Booklet Display
See all 50 items in product family

Reveal™ 12 Booklet Display

Item #: WBB197689

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $416.19 Save up to 31%
Price: $ 287.95
Product Information
Customer Review
Product Q&A
Accessories
Reveal™ 12 Booklet Display

Think outside the box by looking in Reveal design displays literature clearly. Each pocket holds 1-3/4" of printed material. Thermoformed one-piece units have no sharp edges or corners. The displays are wall mountable with hardware included. Wire partition hangers fit all Reveal Displays.

  • Compartment Capacity: 1-3/4" Printed Material
  • Compartment Quantity: 12
  • Compartment Size: 6-1/2"W x 1-3/4"D x 9-1/8"H
  • Overall Size: 30"W x 2"D x 30"H

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBooklet Display
    • MANUFACTURERS PART NUMBER5610CL
    • OPENINGS12
    • WEIGHT LBS9 (4.09 kg)
    • NUMBER OF COMPARTMENTS12
    • COLOR FAMILYClear
    • TOTAL WIDTH INCHES30 (76.2 cm)
    • TOTAL HEIGHT INCHES30 (76.2 cm)
    • TOTAL DEPTH INCHES2 (5.08 cm)
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.