Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Pocket (2Wx4H) Acrylic & Oak Wall Display - Medium Oak
See all 172 items in product family

8 Pocket (2Wx4H) Acrylic & Oak Wall Display - Medium Oak

Item #: WBB177553

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.51 Save up to 25%
Price: $136.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's Acrylic & Oak Wall Displays are specifically designed to hold single sheets of paper without drooping. This beautiful wall mountable rack will showcase your literature in style. Our innovative overlapping shelves allow you to display more literature in less space. The frame is finished in a medium oak color.

Product Specifications

    • WIDTH INCHES21-1/4 (53.98 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONAcrylic & Wood Wall Display
    • MANUFACTURERS PART NUMBERAC34-8MO
    • OPENINGS8
    • WEIGHT LBS15 (6.82 kg)
    • NUMBER OF COMPARTMENTS8
    • COLOR FAMILYBrown
    • TOTAL DEPTH INCHES3 (7.62 cm)
    • TOTAL HEIGHT INCHES33.5 (85.09 cm)
    • TOTAL WIDTH INCHES21.25 (53.98 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.