Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Compartment Organizer Cart - Black
See all 2 items in product family

8 Compartment Organizer Cart - Black

Item #: WBB197469

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.64 Save up to 35%
Price: $215.95
Product Information
Customer Review
Product Q&A
Accessories
8 Compartment Organizer Cart

This innovative mobile cart has adjustable literature trays for storing flat materials and tubs for hanging files. Constructed of furniture-grade compressed wood with laminate finish. Includes four removable plastic tubs, each offering 5" of space for letter-size hanging files (not included). Six pullout letter-size shelves form up to 8 letter size compartments. Mobile on four casters (2 locking). Black finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES26-1/4 (66.68 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONFurniture Grade Particleboard
    • DESCRIPTION8 Compartment Organizer Cart
    • OPENINGS8
    • WEIGHT LBS35 (15.91 kg)
    • NUMBER OF COMPARTMENTS8
    • TOTAL DEPTH INCHES14.5 (36.83 cm)
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES21.5 (54.61 cm)
    • TOTAL HEIGHT INCHES26.25 (66.68 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.