Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
66/33 Pocket Steel Rotary Brochure Rack - Gray
See all 48 items in product family

66/33 Pocket Steel Rotary Brochure Rack - Gray

Item #: WBB197520

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $579.01 Save up to 32%
Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
66/33 Pocket Steel Rotary Brochure Rack - Gray

Put a spin on literature! Increase your storage and advance your display with the Steel Rotary Brochure Rack. The rotating racks features a removable divider that converts the display from 66, 6-3/8"W pockets to 33, 12-3/4"W pockets. Ideal for reception areas and waiting rooms; it's also great for school resources and workbooks. Gray finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4 (43.82 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES30-1/4 (76.84 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION66/33 Pocket Steel Rotary Brochure Rack
    • OPENINGS33
    • WEIGHT LBS42 (19.09 kg)
    • NUMBER OF COMPARTMENTS33
    • MAGAZINE POCKET QUANTITY33
    • PAMPHLET POCKET QUANTITY66
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES30.25 (76.84 cm)
    • TOTAL WIDTH INCHES17.25 (43.82 cm)
    • TOTAL DEPTH INCHES15 (38.1 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.