Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Compartment Literature Organizer With Doors - Medium Oak
See all 3 items in product family

60 Compartment Literature Organizer With Doors - Medium Oak

Item #: WBB197820

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $714.78 Save up to 35%
Price: $ 464.95
Product Information
Product Q&A
60 Compartment Literature Organizer With Doors - Medium Oak

Organize with style! Intelligent design, modern appearance, and a user-friendly dust guard doors make the 60-compartment literature organizer perfect for your workspace. Keep your paperwork neat, organized and hidden from view with this attractive wood literature organizer. The translucent panel doors feature positive closure hinges to keep the doors closed with out the use of a magnet. Shelves are adjustable, 15 lbs. weight capacity per shelf. Includes 60 compartments. Compartment Size: 9"W x 11-3/4"D x 2-1/8"H. Medium oak laminate finish. Materials: Furniture Grade Particleboard, Polycarbonate (door panels), Solid Fiberboard (back), Hardboard (shelves).

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30-1/4 (76.84 cm)
    • DEPTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES54-3/4 (139.07 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONFurniture Grade Particleboard
    • DESCRIPTION60 Compartment Literature Organizer With Doors
    • OPENINGS60
    • WEIGHT LBS120 (54.55 kg)
    • TOTAL HEIGHT INCHES54.75 (139.07 cm)
    • TOTAL DEPTH INCHES13.5 (34.29 cm)
    • TOTAL WIDTH INCHES30.25 (76.84 cm)

There are 0 questions and 2 answers for this product.

Sort by: 

0 Result

What type of material is in the panel of the doors of this cabinet? Is it glass or plastic?

Question Asked By: Yvonne , May 07, 2012

+ View 1 Answer

Answer This Question

And what is this organizer made out of? It says mahogany but mahogany colored what? Wood? Please let me know. Thank you.

Question Asked By: Yvonne , May 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.