Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Pocket (6H) Acrylic & Oak Wall Display - Light Oak
See all 164 items in product family

6 Pocket (6H) Acrylic & Oak Wall Display - Light Oak

Item #: WBB177557

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $153.52 Save up to 19%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's Acrylic & Oak Wall Displays are specifically designed to hold single sheets of paper without drooping. This beautiful wall mountable rack will showcase your literature in style. Our innovative overlapping shelves allow you to display more literature in less space. The frame is finished in a light oak color.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood & Acrylic
    • DESCRIPTIONAcrylic & Wood Wall Display
    • MANUFACTURERS PART NUMBERAC48-6LO
    • OPENINGS6
    • WEIGHT LBS13 (5.91 kg)
    • NUMBER OF COMPARTMENTS6
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES48 (121.92 cm)
    • TOTAL WIDTH INCHES11 (27.94 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Acrylic/Oak wall display

Your review: We absolutely LOVE this display rack! It arrived soon after we placed the order. It was packaged very carefully and arrived in excellent condition. The quality is superb and it looks so nice in our business office.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.