Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Pocket Faux Leather Magazine Rack
See all 2 items in product family

5 Pocket Faux Leather Magazine Rack

Item #: WBB197628

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.71 Save up to 35%
Price: $ 103.95
Product Information
Product Q&A
5 Pocket Faux Leather Magazine Rack

Refined design. Literature Displays should always call positive attention to the area. Upgrade your serenade with a Leather-look Magazine Rack. The attractive design is truly refined. Plus, you'll add a touch of class to any office or reception area with the look of leather. This durable PVC laminate has the look and feel of leather but is able to withstand heavy use without wear. Stitched accents complete the look and create an interesting visual appearance. Wall mounting hardware included. Features 5 pockets.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10-3/4 (27.31 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES50-3/4 (128.91 cm)
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTION5 Pocket Faux Leather Magazine Rack
    • WEIGHT LBS5 (2.27 kg)
    • TOTAL DEPTH INCHES3.75 (9.53 cm)
    • TOTAL HEIGHT INCHES50.75 (128.91 cm)
    • TOTAL WIDTH INCHES10.75 (27.31 cm)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.