Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Curved Pocket Steel Literature Rack Black

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

5 Curved Pocket Steel Literature Rack Black

Item #: WB240197BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $85.30 Save up to 32%
Qty Price
1-2 $61.95 ea.
3+ $57.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Curved Pocket Literature Rack
5 Pocket Wall Rack
An efficient way to store and display printed materials. Curved pocket front maintains literature’s integrity and prevents bending. Each pocket holds up to 200 sheets of 8-1/2" x 11" material. Heavy gauge steel racks with 8"D pockets expose the top 3" of literature. Long life chip-resistant enamel finish. Wall mountable. Optional Steel Legs provide free-standing unit application (sold separately).

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • WIDTH INCHES9-3/4 (24.77 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES20-3/8 (51.75 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONHeavy-Duty Steel
    • DESCRIPTIONCurved Pocket Literature Rack
    • MODEL240197BK
    • OPENINGS5
    • POCKET WIDTH INCHES9 (22.86 cm)
    • POCKET DEPTH INCHES3/4 (1.91 cm)
    • POCKET HEIGHT INCHES8 (20.32 cm)
    • TYPEWall/Floor
    • NUMBER OF COMPARTMENTS5
    • TOTAL WIDTH INCHES9.75 (24.77 cm)
    • COLOR FAMILYBlack
    • TOTAL DEPTH INCHES4.5 (11.43 cm)
    • TOTAL HEIGHT INCHES20.38 (51.77 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Exactly what I needed

Your review: In my work world we use literature racks for forms. The curved pocket keeps flimsy papers upright :)

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.