Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Pocket Solid Wood Rotating Display - Medium Oak
See all 164 items in product family

48 Pocket Solid Wood Rotating Display - Medium Oak

Item #: WBB197578

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,169.33 Save up to 33%
Price: $ 787.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
48 Pocket Solid Wood Rotating Display - Medium Oak

Expose natural beauty and aid curiosity! 48-Pocket Solid Wood Rotating Display Racks rotate 360 degrees for easy access to all materials. Scoop design allows maximum visibility and easy retrieval. Medium Oak finish.

Product Specifications

    • WIDTH INCHES17-3/4 (45.09 cm)
    • DEPTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES49-1/2 (125.73 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONWood Veneer
    • DESCRIPTION48 Pocket Solid Wood Rotating Display
    • OPENINGS48
    • WEIGHT LBS75 (34.09 kg)
    • NUMBER OF COMPARTMENTS48
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES49.5 (125.73 cm)
    • TOTAL WIDTH INCHES17.75 (45.09 cm)
    • TOTAL DEPTH INCHES17.75 (45.09 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.