Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
45 Opening Horizontal Literature Rack - Tan
See all 80 items in product family

45 Opening Horizontal Literature Rack - Tan

Item #: WB255204TN

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $735.03 Save up to 41%
Price: $ 436.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
45 Opening Horizontal Literature Rack - Tan

Prime cold rolled all steel construction with durable powder coat finish. Provides sturdy convenient storage for literature up to 11" x 11-5/8" and will accommodate standard file folders without bending tabs. Each opening is 3" high. Openings can be easily labeled on 1/2" high front turns and is perfect for use on desktops and countertops or stacking on the floor. Unit is modular and can be easily combined with other Horizontal Literature Racks and Mail Centers using pre-punched holes and fasteners provided. Rubber feet are included Laminated Wood Tops and Bases are available as options. 33-3/4"W x 11-5/8"D x 53-1/4"H overall. Tan finish. Literature rack sections ship fully assembled in (3) separate cartons.

Product Specifications

    • WIDTH INCHES33-7/8 (86.04 cm)
    • DEPTH INCHES11-5/8 (29.53 cm)
    • HEIGHT INCHES17-3/4 (45.09 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDDurham Mfg.®
    • CONSTRUCTIONSteel
    • DESCRIPTION45 Compartment Literature Sorter
    • MANUFACTURERS PART NUMBER436-75
    • MODEL255204TN
    • OPENINGS45
    • POCKET WIDTH INCHES10 (25.4 cm)
    • POCKET DEPTH INCHES12 (30.48 cm)
    • POCKET HEIGHT INCHES3 (7.62 cm)
    • NUMBER OF COMPARTMENTS45
    • LIMITED WARRANTY1 Year
    • COLLECTIONHorizontal
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES33.9 (86.11 cm)
    • MOBILE OR STATIONARYStationary
    • TOTAL HEIGHT INCHES17.75 (45.09 cm)
    • TOTAL DEPTH INCHES11.6 (29.46 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.