Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40 Pocket Revolving Floor Display Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

40 Pocket Revolving Floor Display Medium Oak

Item #: WB250622MK

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $753.50 Save up to 27%
Qty Price
1-2 $576.00 ea.
3+ $549.00 ea.

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
OAK LITERATURE ORGANIZERS
40 Pocket Revolving Floor Display
Attractive literature organizers neatly display and organize printed materials. ¾” thick solid oak frame with laminated oak panels. Oak front pockets measure 9”W x ¾”D to hold 8-1/2” x 11” literature. Easily assembled.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES50 (127 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDWooden Mallet
    • CONSTRUCTIONSolid Oak
    • DESCRIPTIONRevolving Floor Display
    • MODEL250622MK
    • OPENINGS40
    • POCKET WIDTH INCHES9 (22.86 cm)
    • POCKET DEPTH INCHES3/4 (1.91 cm)
    • NUMBER OF COMPARTMENTS40
    • TOTAL DEPTH INCHES18 (45.72 cm)
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES18 (45.72 cm)
    • TOTAL HEIGHT INCHES50 (127 cm)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great product

Your review: I read lots of magazines - lifestyle, financial, professional and this keeps all of them in full view and organized. Great quality construction, easy to assemble, fast delivery. Couldn't be more pleased.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.