Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Brochure Wall Display - Light Oak
See all 172 items in product family

4 Brochure Wall Display - Light Oak

Item #: WBB176909

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $84.32 Save up to 21%
Price: $66.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's solid oak brochure rack neatly displays four brochures in a compact wall unit. The frame is finished in a light oak color.

Product Specifications

    • WIDTH INCHES6-1/4 (15.88 cm)
    • DEPTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES22-1/2 (57.15 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONWall Display
    • MANUFACTURERS PART NUMBERBR24-4LO
    • OPENINGS4
    • WEIGHT LBS5 (2.27 kg)
    • NUMBER OF COMPARTMENTS4
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES6.25 (15.88 cm)
    • TOTAL HEIGHT INCHES22.5 (57.15 cm)
    • TOTAL DEPTH INCHES3.25 (8.26 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Perfect

Your review: Solidity is the best. I have used it in my bathroom for magazines. I attached toilet holder at its side. It is perfect, and my wife liked the idea.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.