Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Compartment Economy Literature Organizer - Gray
See all 80 items in product family

36 Compartment Economy Literature Organizer - Gray

Item #: WBB197594

Ships same day. Only 1 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.27 Save up to 32%
Price: $ 223.95
Product Information
Customer Review
Product Q&A
Accessories
36 Compartment Economy Literature Organizer - Gray

There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily accommodate letter-size file folders. Wide shelf fronts have built-in label holders (labels included). Includes 36 compartments. Gray finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES32-1/4 (81.92 cm)
    • DEPTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION36 Compartment Economy Literature Organizer
    • OPENINGS36
    • WEIGHT LBS34 (15.45 kg)
    • SHELVESCorrugated Fiberboard
    • NUMBER OF COMPARTMENTS36
    • TOTAL DEPTH INCHES13.5 (34.29 cm)
    • TOTAL WIDTH INCHES32.25 (81.92 cm)
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES38 (96.52 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.