Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Compartment Steel Project Organizer - Gray
See all 80 items in product family

30 Compartment Steel Project Organizer - Gray

Item #: WBB197566

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,211.15 Save up to 37%
Price: $766.00
Product Information
Customer Review
Product Q&A
Accessories
30 Compartment Steel Project Organizer - Gray

Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Use to sort literature, brochures, pamphlets, office paper, envelopes, shipping boxes and other work place documents. Wide shelf fronts serve as generous label holders. Gray finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES37-1/4 (94.62 cm)
    • DEPTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION30 Compartment Steel Project Organizer
    • OPENINGS30
    • POCKET WIDTH INCHES12 (30.48 cm)
    • POCKET DEPTH INCHES15-1/4 (38.74 cm)
    • POCKET HEIGHT INCHES4-3/4 (12.07 cm)
    • WEIGHT LBS110 (50 kg)
    • NUMBER OF COMPARTMENTS30
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES60 (152.4 cm)
    • TOTAL WIDTH INCHES37.25 (94.62 cm)
    • TOTAL DEPTH INCHES15.75 (40.01 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can the shelves be removedc to allow more room for individual sheets when required or are they all fixed?

Question Asked By: Scott , Richmond Hill , June 29, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.