Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Compartment Steel Literature Sorter - 36"H Black
See all 78 items in product family

30 Compartment Steel Literature Sorter - 36"H Black

Item #: WB255202BK

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $325.95 ea.
3+ $312.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
LITERATURE ORGANIZERS/SORTERS

Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. Steel sorter features 10"W x 3"H compartments and an overall size of 34"W x 12"D.

Note: This unit ships in two boxes - Two (2) 15-Compartment racks. Racks are rigid, and each section is shipped set up, ready for use.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • CONSTRUCTIONSteel
    • DESCRIPTION30 Compartment Literature Sorter
    • MANUFACTURERS PART NUMBER435-08
    • MODEL255202BK
    • OPENINGS30
    • POCKET WIDTH INCHES10 (25.4 cm)
    • POCKET DEPTH INCHES12 (30.48 cm)
    • POCKET HEIGHT INCHES3 (7.62 cm)
    • NUMBER OF COMPARTMENTS30
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES36 (91.44 cm)
    • TOTAL WIDTH INCHES34 (86.36 cm)
    • TOTAL DEPTH INCHES12 (30.48 cm)

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

great product

Your review: It did arrive with a small dent in the side, but with it being black it was hard to see, so I did nothing about the dent. Other than that, I love it. It is solid, I connected the two units in a matter of minutes (4 bolts). It looks good and looks great. I am a teacher and use it at school, it was pricey on a teacher's wage, but I see it lasting forever and then some (at least the 20 years I have left). I could probably sell it then and get most my money out of it.

Is this review helpful?

Great for office mail boxes!

Your review: We use this product for our office mail boxes and it works great! The only problem we had was with the shipper. UPS handled the shipment poorly and one of the units was badly dented. It was replaced, but at a great deal of inconvenience to me.

Is this review helpful?

As advertised

Your review: No sharp edges, finish is good and it does what it is suppose to do, hold flyers. No moving parts to lubricate and nothing to assemble, that is my type of product.

Is this review helpful?

Perfect for back office mailboxes

Your review: I was looking for a sturdy, professional option for our back office mailboxes that would withstand constant use and activity. This item is PERFECT. We have it in black, 30 trays and mounted it on the wall. It's strong, is mounted easily and all of the boxes can be labeled easily. Turn around time is fast making the entire experience that much better!

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.