Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Compartment Wooden Literature Organizer - Cherry
See all 80 items in product family

24 Compartment Wooden Literature Organizer - Cherry

Item #: WBB197567

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $564.79 Save up to 37%
Price: $357.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
24 Compartment Wooden Literature Organizer - Cherry

Effortless organizing at your fingertips will be a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. Sturdy 3/4" furniture-grade compressed wood construction assures maximum strength and stability. Hardboard shelves form twenty-four letter-size compartments which hold up to 750 sheets. Individual compartment shelves remove to expand compartment size. Black plastic label holders complement finish. Quick and easy assembly with precision engineered cam-lock system. Includes 24 compartments. Cherry finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSolid Fiberboard
    • DESCRIPTION24 Compartment Wooden Literature Organizer
    • OPENINGS24
    • WEIGHT LBS65 (29.55 kg)
    • NUMBER OF COMPARTMENTS24
    • COLOR FAMILYCherry
    • TOTAL WIDTH INCHES40 (101.6 cm)
    • TOTAL HEIGHT INCHES23 (58.42 cm)
    • TOTAL DEPTH INCHES11.75 (29.85 cm)
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

File organizer

Your review: I am very impressed with this organizer. Very simple to set up and the adjustable shelves make it convienent to sort differnet items and is a well built organizer to use.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.