Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Compartment Steel Literature Organizer - Sand
See all 80 items in product family

24 Compartment Steel Literature Organizer - Sand

Item #: WBB197445

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $556.83 Save up to 32%
Price: $ 376.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
24 Compartment Steel Literature Organizer - Sand

Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. Unit features twenty-four letter-size compartments. Each compartment will hold up to 750 sheets. The organizer can be placed on the floor, desk or table, and can even be mounted to a wall with optional Wall Mount Brackets. 24 Compartments total. Sand finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES37-1/2 (95.25 cm)
    • DEPTH INCHES12-3/4 (32.39 cm)
    • HEIGHT INCHES25-3/4 (65.41 cm)
    • COLOR FINISHTropic Sand
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION24 Compartment Steel Literature Organizer
    • OPENINGS24
    • WEIGHT LBS54 (24.55 kg)
    • NUMBER OF COMPARTMENTS24
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES37.5 (95.25 cm)
    • TOTAL HEIGHT INCHES25.75 (65.41 cm)
    • TOTAL DEPTH INCHES12.75 (32.39 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Global Industrial

Your review: Top office supply company. Great customer service, prompt, and delivers as promised.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.