Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
23 Curved Pocket Steel Literature Rack Black

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

23 Curved Pocket Steel Literature Rack Black

Item #: WB240199BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $189.46 Save up to 33%
Qty Price
1-2 $138.95 ea.
3+ $126.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Curved Pocket Literature Rack
23 Pocket Wall Rack
An efficient way to store and display printed materials. Curved pocket front maintains literature’s integrity and prevents bending. Each pocket holds up to 200 sheets of 8-1/2" x 11" material. Heavy gauge steel racks with 8"D pockets expose the top 3" of literature. Long life chip-resistant enamel finish. Wall mountable. Optional Steel Legs provide free-standing unit application (sold separately).

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • WIDTH INCHES9-3/4 (24.77 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES66-3/8 (168.59 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONHeavy-Duty Steel
    • DESCRIPTIONCurved Pocket Literature Rack
    • MODEL240199BK
    • OPENINGS23
    • POCKET WIDTH INCHES9 (22.86 cm)
    • POCKET DEPTH INCHES3/4 (1.91 cm)
    • POCKET HEIGHT INCHES8 (20.32 cm)
    • TYPEWall/Floor
    • NUMBER OF COMPARTMENTS23
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES66.38 (168.61 cm)
    • TOTAL DEPTH INCHES4.5 (11.43 cm)
    • TOTAL WIDTH INCHES9.75 (24.77 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Executive Assistant

I ordered this product for someone in my office and they truly adore it. It was the perfect fit to display their materials. Awesome.

See more favorable reviews

The most critical review

  • Customer Rating

23 Curved Steel Literature Rack

This is a great product and is exactly what we were looking for. I have purchased close to 10 of these by now.

See more critical reviews

Sort by: 

7 Results

23 Curved Steel Literature Rack

Your review: This is a great product and is exactly what we were looking for. I have purchased close to 10 of these by now.

Is this review helpful?

Executive Assistant

Your review: I ordered this product for someone in my office and they truly adore it. It was the perfect fit to display their materials. Awesome.

Is this review helpful?

literature rack

Your review: The literature racks are exactly what I wanted. Quality is good and they were easy to install. The shipping company damaged them in shipment. Global offered to replace them or discount the order which was a very fair offer considering they did not cause the damage. Only suggestion I would have is better packaging to prevent damage in shipment. - *** Global Comment: Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Works great, looks great

Your review: We use this Literature rack for boat and motor brochures. It works great and looks great.

Is this review helpful?

Steel Literature Rack

Your review: The item we ordered was perfect for our needs, however, when we received the item it was damaged. After trying to resolve this matter with the company the only thing they could offer us was a $33.00 credit. Not even enough to handle the shipping. Sorry Global Industries, no more business for you... *** Global Comment: We are working with this customer. We offered them two options, one was the credit and the other was for us to file and claim and send a replacement.***

Is this review helpful?

Great product, quick delivery.

Your review: My experience with Global was very positive. The product is of good quality, it came in good condition and was shipped quickly. Would order from this company again.

Is this review helpful?

Literature Rack

Your review: It does the job we wanted it to do

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 1 answers for this product.

Sort by: 

7 Results

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 

7 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.