18 Compartment Steel Project Organizer - Gray
See all 80 items in product family

18 Compartment Steel Project Organizer - Gray

Item #: WBB197537

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $794.78 Save up to 37%
Price: $503.00
Product Information
Customer Review
Product Q&A
Accessories
18 Compartment Steel Project Organizer - Gray

Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. The organizer can be placed on the floor, desk or table, and can even be mounted to a wall with optional Wall Mount Brackets. Includes 18 compartments. Compartment size 12"W x 15-1/4"D x 4-3/4"H. Gray finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES37-1/2 (95.25 cm)
    • DEPTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • COLOR FINISHGray
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION18 Compartment Steel Project Organizer
    • OPENINGS18
    • WEIGHT LBS68 (30.91 kg)
    • NUMBER OF COMPARTMENTS18
    • TOTAL DEPTH INCHES15.75 (40.01 cm)
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES37.5 (95.25 cm)
    • TOTAL HEIGHT INCHES36.5 (92.71 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these shelves come with the optional wall mount hardware or does it need to be ordered separately?

Question Asked By: Michael , March 15, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result