Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Pocket Wood Magazine Rack - Mahogany
See all 164 items in product family

12 Pocket Wood Magazine Rack - Mahogany

Item #: WBB197547

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $273.18 Save up to 32%
Price: $ 186.95
Product Information
Customer Review
Product Q&A
Accessories
12 Pocket Wood Magazine Rack - Mahogany

Expose natural beauty and aid curiosity! The 12-Pocket Solid Wood Wall-Mount Literature Display Racks have hardboard dividers and back that make them beautiful and durable. Scoop front pockets allow maximum visibility and easy access to materials. Mounting hardware included. Mahogany finish.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONWood Veneer
    • DESCRIPTION12 Pocket Wood Magazine Rack
    • OPENINGS12
    • WEIGHT LBS14 (6.36 kg)
    • NUMBER OF COMPARTMENTS12
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES48 (121.92 cm)
    • TOTAL WIDTH INCHES11 (27.94 cm)
    • TOTAL DEPTH INCHES3.75 (9.53 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

What we expected

Your review: This item was exactly what we expected when placing our order. Thanks!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.