Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Pocket Wood Magazine Rack - Cherry
See all 172 items in product family

12 Pocket Wood Magazine Rack - Cherry

Item #: WBB197546

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $277.68 Save up to 37%
Price: $174.95
Product Information
Customer Review
Product Q&A
Accessories
12 Pocket Wood Magazine Rack - Cherry

Expose natural beauty and aid curiosity! The 12-Pocket Solid Wood Wall-Mount Literature Display Racks have hardboard dividers and back that make them beautiful and durable. Scoop front pockets allow maximum visibility and easy access to materials. Mounting hardware included. Cherry finish.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHCherry
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONWood Veneer
    • DESCRIPTION12 Pocket Wood Magazine Rack
    • OPENINGS12
    • WEIGHT LBS14 (6.36 kg)
    • NUMBER OF COMPARTMENTS12
    • COLOR FAMILYCherry
    • TOTAL WIDTH INCHES11 (27.94 cm)
    • TOTAL HEIGHT INCHES48 (121.92 cm)
    • TOTAL DEPTH INCHES3.75 (9.53 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.