Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11 Pocket Vertical Literature Rack - Blue
See all 49 items in product family

11 Pocket Vertical Literature Rack - Blue

Item #: WBB169984

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable powder coat finish. Exclusive Con-Tur® design which eliminates paper curl. Each pocket holds up to 150 sheets of 8-1/2" x 11" paper and when displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Keyhole slots in the back make wall mounting easy. Base to make units free standing and Dura-Hang® brackets to allow hanging on office partitions are available as accessories. Ships fully assembled ready for use. 11 Pockets. 9-3/4"W x 4-1/8"D x 36"H overall. Blue finish.

Product Specifications

    • WIDTH INCHES9-3/4 (24.77 cm)
    • DEPTH INCHES4-1/8 (10.48 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlue
    • BRANDDurham Mfg.®
    • CONSTRUCTIONSteel
    • DESCRIPTION11 Pocket Vertical Literature Rack
    • MANUFACTURERS PART NUMBER402-10
    • OPENINGS11
    • NUMBER OF COMPARTMENTS11
    • TOTAL HEIGHT INCHES36 (91.44 cm)
    • TOTAL WIDTH INCHES9.75 (24.77 cm)
    • COLOR FAMILYBlue
    • TOTAL DEPTH INCHES4.1 (10.41 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Do what they are supposed to.

Your review: Made of metal which is what I was after. Hold up very well in a shop environment.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.