Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Wall Magazine Rack Letter Size Black 5 Pockets
See all 4 items in product family

Wire Wall Magazine Rack Letter Size Black 5 Pockets

Item #: WB238701

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $70.95
Product Information
Customer Review
Product Q&A
Accessories
WIRE WALL LITERATURE RACKS
5 Pocket Literature Rack – Letter Size
Steel wire literature racks provide a unique, modern design to any office décor. Wire literature racks show full front of files, magazines, print outs and more for optimum viewing and identification. These wall literature racks easily mount to wall to using the included hardware. Includes brackets for hanging over doors, partitions and more. Pockets are 3”D x 9-1/2"H and store literature horizontally. Black color.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONWire Literature Rack, Letter Size
    • MANUFACTURERS PART NUMBER6304-4
    • MODEL2386701
    • OPENINGS5
    • TYPELetter
    • TOTAL WIDTH INCHES13 (33.02 cm)
    • TOTAL HEIGHT INCHES40 (101.6 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)
    • COLOR FAMILYBlack

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

WIRE WALL MAGAZINE RACK

Your review: Product quality was great. Other employees saw this hanging on the wall in an office and decided they had to have one too.

Is this review helpful?

Wire Wall Magazine Rack

Your review: Works Great for what we needed

Is this review helpful?

Magazine Racks

Your review: works perfect to display all of our material in an organized manner

Is this review helpful?

easiest install ever

Your review: My office limits us when we need to install anything on our walls due to the construction materials and difficulty this always involves. This rack came out of the box and was installed in five minutes over a door separating two of our client waiting areas providing easy access to magazines. This was a great choice for us since there was NO assembly and no drilling into concrete!

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.