Task File Organizer Rack - Platinum

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Task File Organizer Rack - Platinum

Item #: WBB195741

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Task File Organizer Rack - Platinum

Four pockets with radius cut-outs hold file folders, forms, reports and more. The top of the organizer has divided sections to hold office essentials including a stapler, staple remover, paper clips, correction fluid and more. Platinum finish. 13-1/2"W x 2"D x 19-3/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES13-1/2 (34.29 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES19-3/4 (50.17 cm)
    • COLOR FINISHPlatinum
    • BRANDSandusky Lee
    • CONSTRUCTIONHeavy-Duty Steel
    • DESCRIPTIONTask File Organizer Rack
    • MANUFACTURERS PART NUMBER0841-32
    • POCKET WIDTH INCHES12-5/8 (32.07 cm)
    • POCKET DEPTH INCHES1/2 (1.27 cm)
    • POCKET HEIGHT INCHES9 (22.86 cm)
    • WEIGHT LBS9 (4.09 kg)
    • COLOR FAMILYWhite
    • TOTAL HEIGHT INCHES19.75 (50.17 cm)
    • TOTAL WIDTH INCHES13.5 (34.29 cm)
    • TOTAL DEPTH INCHES2 (5.08 cm)