Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Pocket HIPPAA Compliant Chart Holder - Light Oak
See all 9 items in product family

5 Pocket HIPPAA Compliant Chart Holder - Light Oak

Item #: WBB177559

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.84 Save up to 26%
Price: $105.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's oak privacy chart racks keep your patients files handy while keeping their names and records private. Constructed with solid oak sides and a decorative recess on the front panel, to make retrieving files easier. The frame is finished in a light oak color.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONHIPPAA Compliant Chart Holder
    • MANUFACTURERS PART NUMBERPCH36-5LO
    • OPENINGS5
    • POCKET WIDTH INCHES12 1/2
    • POCKET DEPTH INCHES1 1/4
    • POCKET HEIGHT INCHES9 (22.86 cm)
    • WEIGHT LBS14 (6.36 kg)
    • TOTAL HEIGHT INCHES36 (91.44 cm)
    • TOTAL WIDTH INCHES14 (35.56 cm)
    • COLOR FAMILYBrown
    • TOTAL DEPTH INCHES3.75 (9.53 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.