Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Pocket Chart Holder - Medium Oak
See all 21 items in product family

5 Pocket Chart Holder - Medium Oak

Item #: WBB177274

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.73 Save up to 19%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Oak chart and file holders are an attractive way to keep files handy. The frame is finished in a medium oak color.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONChart Holder
    • MANUFACTURERS PART NUMBERCH14-5MO
    • OPENINGS5
    • POCKET WIDTH INCHES12 1/2
    • POCKET DEPTH INCHES1 1/4
    • POCKET HEIGHT INCHES8 (20.32 cm)
    • WEIGHT LBS13 (5.91 kg)
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES14 (35.56 cm)
    • TOTAL HEIGHT INCHES36 (91.44 cm)
    • TOTAL DEPTH INCHES3.75 (9.53 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.