Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Pocket Medical Chart & Special Purpose Literature Rack - Putty
See all 12 items in product family

10 Pocket Medical Chart & Special Purpose Literature Rack - Putty

Item #: WBB170046

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable powder coat finish. Ideal for special forms and work orders and the pockets are 12-1/4" wide and 5-3/4" high. Holds literature up to 5/16" thick. Keyhole slots in the back make wall mounting easy. Dura-Hang® brackets to allow hanging on office partitions are available as an accessory. The unit ships fully assembled ready for use. 10 Pockets. 13-1/4"W x 1-15/16"D x 26-1/4"H overall. Putty finish.

Product Specifications

    • WIDTH INCHES13-1/4 (33.66 cm)
    • DEPTH INCHES1-15/16 (4.92 cm)
    • HEIGHT INCHES26-1/4 (66.68 cm)
    • COLOR FINISHPutty
    • BRANDDurham Mfg.®
    • DESCRIPTION10 Pocket - Medical Chart & Special Purpose Literature Rack
    • MANUFACTURERS PART NUMBER406-54
    • TOTAL HEIGHT INCHES26.25 (66.68 cm)
    • TOTAL WIDTH INCHES13.25 (33.66 cm)
    • COLOR FAMILYGray
    • TOTAL DEPTH INCHES1.94 (4.93 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

great

Your review: we are very happy with the two racks we purchased. They are exactly what was described

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Does this unit come with a cap for the top?

Question Asked By: Jon , Bellevue, WA , April 23, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.