Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Steel Mobile Bookcase 36"W x 18"D x 36"H - Putty
See all 17 items in product family

Sandusky Steel Mobile Bookcase 36"W x 18"D x 36"H - Putty

Item #: WB516261PY

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $398.95 ea.
3+ $376.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
MOBILE STEEL BOOKCASES
36"W x 36"H Bookcase - 2 Openings with 1 Adjustable Shelf
Quality mobile bookcases compliment any office setting. Mobile bookcases are made with all welded 22 gauge steel. Includes height adjustable shelves that adjust at 2" increments and offer 200 lb. shelf capacity. Mobile bookcases include 5" swivel casters with two locking brakes. Bookcases measure 36"W x 18"D. Epoxy powder coat finish.

Note: The bookcase measures 30"H overall and the casters add 6" for total height.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMB3618PUTTY
    • MODEL516261PY
    • OPENINGS3
    • SHELF CAPACITY LBS200 (90.91 kg)
    • SHELF QUANTITY3
    • WEIGHT LBS50 (22.73 kg)
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES3
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • TOTAL DEPTH INCHES18 (45.72 cm)
    • TOTAL HEIGHT INCHES36 (91.44 cm)
    • COLOR FAMILYGray
    • MOBILE OR STATIONARYMobile
    • NUMBER OF ADJUSTABLE SHELVES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.