Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Adjust Steel Bookcase - 84"H Gray

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Quick Adjust Steel Bookcase - 84"H Gray

Item #: WB760631GY

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 590.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
QUICK ADJUST SHELF STEEL BOOKCASE
Top-of-the-line bookcase complements any office, plant or warehouse decor. Shelves slide in and out easily for quick adjustment. Heavy-gauge steel, double wall cabinet is engineered to provide years of use. Durable baked enamel finish. Easy to assemble. 36" wide x 12" deep. Includes 1 divider per shelf.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERB-8400GY
    • MODEL760631GY
    • OPENINGS7
    • SHELF CAPACITY LBS200 (90.91 kg)
    • SHELF QUANTITY7
    • WEIGHT LBS140 (63.64 kg)
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES7
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES5
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES84 (213.36 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • TOTAL DEPTH INCHES12 (30.48 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Well built.

Your review: This item is easy to put together and well built and easy to assemble. They even provide some of the tools needed but not all of them.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can two or more of these units be fastened together?

Question Asked By: Kelly , Chandler, AZ , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.