Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onyx  Mesh Cube Bins Qty 2 - Pkg Qty 2
See all 16 items in product family

Onyx Mesh Cube Bins Qty 2 - Pkg Qty 2

Item #: WBB900003

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.10 Save up to 64%
$22.50 each

Sold in packages of 2

Price: $45.00
Product Information
Customer Review
Product Q&A
Accessories
Onyx Mesh Cube Bins (Qty 2)

Optional bins for 2172BL Onyx Mesh Cubes , sold in packs of 2. Steel mesh construction. Collapsible for compact storage when not in use. Quick easy assembly, no tools required.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/2 (31.75 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHOnyx
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2173BL
    • OPENINGS2
    • SHELF QUANTITY2
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime Warranty
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES--
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES10 (25.4 cm)
    • TOTAL WIDTH INCHES12-1/2 (31.75 cm)
    • TOP CONSTRUCTIONSteel Mesh
    • TOTAL DEPTH INCHES14 (35.56 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.