Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Additional Shelf for 36"W Steel Mobile Bookcase - Sand
See all 17 items in product family

Sandusky Additional Shelf for 36"W Steel Mobile Bookcase - Sand

Item #: WB516265SD

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $45.95 ea.
3+ $44.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MOBILE STEEL BOOKCASE
Additional Shelf
Shelves adjustable on 2" increments. Each shelf has a 200 lb. weight capacity. Extra shelf is used with 36"W bookcase only.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERB18SAND
    • MODEL516265SD
    • WEIGHT LBS8 (3.64 kg)
    • NUMBER OF SHELVES1
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • COLOR FAMILYGray
    • TOTAL DEPTH INCHES18 (45.72 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.