Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unassembled 84"H Contemporary Square Edge Bookcase Medium Cherry

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Unassembled 84"H Contemporary Square Edge Bookcase Medium Cherry

Item #: WB608415MC

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $776.62 Save up to 41%
Price: $ 459.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
WOOD VENEER BOOKCASES
This designer look will be in style for years to come. Genuine wood veneer construction, hand rubbed to lustrous finish. Square-edge shelf features solid wood corners 3/4" shelves are adjustable on 1-1/4" centers, providing increased storage options. 36"W x 12"D. Assembles easily.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHMedium Cherry
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBER8412-6MC
    • OPENINGS6
    • SHELF CAPACITY LBS100 (45.45 kg)
    • SHELF QUANTITY6
    • TYPESquare-Edge Shelf
    • WEIGHT LBS124 (56.36 kg)
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES6
    • TOTAL HEIGHT INCHES84 (213.36 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • COLOR FAMILYCherry
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES12 (30.48 cm)
    • NUMBER OF ADJUSTABLE SHELVES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.201.250:46