Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Shelf Economy Bookcase - Gray
See all 18 items in product family

4-Shelf Economy Bookcase - Gray

Item #: WBB027035

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $325.52 Save up to 20%
Price: $ 261.95
Product Information
Customer Review
Product Q&A
Accessories
4-Shelf Economy Bookcase - Gray

Economical, sturdy, and strong with the ValueMate® Bookcases you can't go wrong! The shelf and exterior of the bookcase are constructed of steel and the back is made of solid fiberboard. Attractive, plastic snap-in radius corners make assembly easy and add to the overall strength of these units.. Generous 12" deep shelves accommodate 3-ring binders and large publications. Includes four shelves. Gray finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES31-3/4 (80.65 cm)
    • DEPTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER7172GR
    • OPENINGS4
    • SHELF CAPACITY LBS70 (31.82 kg)
    • SHELF QUANTITY4
    • WEIGHT LBS36 (16.36 kg)
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES4
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES--
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES54 (137.16 cm)
    • TOTAL WIDTH INCHES31-3/4 (80.65 cm)
    • TOTAL DEPTH INCHES13-1/2 (34.29 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.